
Electric Insect Killer Replacement Bulb 40 W
Mfr # 75022
Zoro # G000540817
product price: $19.59
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
75022
Zoro #
G000540817
UPC #
85972007073
Country of Origin
China
Description
Black Flag is the consumer recognized brand in the Bug zapper category. Our superior voltage lets you see the lights and hear the quiet zaps while protecting your yard. Black Flag Bug Zappers use new advanced circuit board technology to deliver superior performance and use 30% less energy and provide 20% more bulb life compared to competitors.
- • Replacement bulb for Black Flag bug zappers
- • White light attracts/kills 40% more flying insects
- • Easy to install
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.