Shop BLACK FLAG

Insect Killer Liquid 16 oz

  • Mfr # HG-11027
  • Zoro # G605304753

product price: 
$
6.49
/ea
Sold in multiples of 12 for $77.88

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HG-11027
Zoro #
G605304753
UPC #
891549110271
Country of Origin
United States

Description

Black Flag Spider and Scorpion Killer paralyzes and kills spiders fast on contact when you need it most. The targeted spray lets you apply the product from up to 5 feet away both indoors and outdoors. It is formulated to kill large spiders and scorpions.


  • • KILLS ON CONTACT: Paralyzes and kills spiders fast
  • • CONTROLS SPIDERS AND SCORPIONS: Kills black widow, brown recluse, wolf spiders and scorpions even kills black widow spiders as they hatch
  • • TARGETED SPRAY: Spray from up to 5 feet away
  • • USE INDOORS OR OUTDOORS: Spray spiders and scorpions directly or spray spider webs and egg sacs
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.