BJK-KT-335 Truck Repair Kit With 35 Repairs
- Mfr # BJK-KT-335
- Zoro # G704019626
product price:Â
$
73.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BJK-KT-335
- Zoro #
- G704019626
- UPC #
- 813198012591
- Country of Origin
- China
Description
Features
- Truck Tire Repair Kit.
- Includes:.
- T-Bone Handle w/ spiral probe.
- T-Bone Handle w/ 6 in. open eye needle.
- Spare 6 in. open eye needle
- Screwdriver with reversible shaft &valve core tool.
- Hex wrench, specially formulated lube.
- Razor blade and 35 6 in. small dia. repairs in a custom form fitted case.
- Item Weight - 0.400 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.