Shop BLACK JACK TIRE REPAIR
Create Account
BJK-KT-340 Tire Repair Kit With T - Bone Handles And Screwdriver
- Mfr # BJK-KT-340
- Zoro # G904060145
product price:Â
$
69.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BJK-KT-340
- Zoro #
- G904060145
- UPC #
- 813198011990
- Country of Origin
- China
Description
Features
- Tire Repair Kit.
- Includes:.
- T-Bone Handle w/ spiral probe.
- T-Bone Handle w/ 4 in. open eye needle.
- Spare 4 in. open eye needle.
- Screwdriver with reversible shaft &valve core tool.
- Hex wrench.
- Specially formulated lube.
- Razor blade and 40 repairs ( 20 4 in large dia., 20 4 in. Small dia.) in a custom form fitted case}.
- Item Weight - 2.600 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.