65cm Blue Gym Ball 65 cm. Static Strength Exercise Stability Ball; Blue
- Mfr # 65cm Blue Gym Ball
- Zoro # G203704467
product price:Â
$
32.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65cm Blue Gym Ball
- Zoro #
- G203704467
- UPC #
- 728028281514
- Country of Origin
- China
Description
Professional-grade exercise balls improve your core strength, balance and overall agility. exercise balls are designed with dense walls for the ultimate support and durability, and are weight-rated up to 2000 lbs.
Features- Color - Blue
- Size - 65 cm. (5 ft. 6 in. to 6 ft. Tall)
- Includes pump and exercise guide
- Dimension - 6 x 6 x 6 in.
- Item weight - 3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.