75cm Black Gym Ball 75 cm. Static Strength Exercise Stability Ball; Black

  • Mfr # 75cm Black Gym Ball
  • Zoro # G303704619
product price: 
$
35.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
75cm Black Gym Ball
Zoro #
G303704619
UPC #
728028281460
Country of Origin
China

Description

Professional-grade exercise balls improve your core strength, balance and overall agility. exercise balls are designed with dense walls for the ultimate support and durability, and are weight-rated up to 2000 lbs.

Features
  • Size - 75 cm. ( 6 ft. to 6 5 in.)
  • Includes pump and exercise guide
  • Color - Black
  • Dimension - 6 x 6 x 9 in.
  • Item weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews