This item is Discontinued.

This item is Discontinued.
Black Mountain Products BMP 7M Ultimate Resistance 7 Band Set (Discontinued)
Mfr #
BMP 7M
Zoro #
G803756477
UPC # 728028281521
Country of Origin China
Category Exercise Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMP 7M
- Zoro #
- G803756477
- UPC #
- 728028281521
- Country of Origin
- China
Description
Resistance bands are made from the highest quality rubber to ensure maximum durability. This 7 set of exercise bands provides the advantage of using any single or multiple (1-7) bands at once to achieve multiple levels of resistance. The ultimate set allows for a much wider range of resistance than traditional sets. Any combination of bands may be used at one time, without the hassles of having multiple handles on each band.
Features- Any band can be used together at one-time to create multiple levels of resistance
- Features metal clipping system on bands for attaching to soft-grip handles or ankle straps
- Yellow 2-4 lbs., Blue 4-6 lbs., Green 10-12 lbs., Black 15-20 lbs., Red 25-30 lbs., Orange 30-35 lbs., Purple 45-50 lbs.
- Includes two door anchors, two sets of handles, two ankle straps, carrying case and starter guide
- Dimension - 6 x 6 x 9 in.
- Item weight - 4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.