BMP Loop Bands 3 Resistance Loop Bands; Set of 3
- Mfr # BMP Loop Bands 3
- Zoro # G003756819
product price:Â
$
20.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMP Loop Bands 3
- Zoro #
- G003756819
- UPC #
- 728028250299
- Country of Origin
- China
Description
Made of the highest quality rubber to ensure maximum life, the bands are also 99 % latex free. These bands are ideal for physical therapy, exercise, stretching, and general fitness. Each loop band measures 2 in. tall by 10 in. in length. Set of Three levels of resistance: light (yellow), medium (blue), and heavy (green),giving you a wide range of resistance for all your workout or rehabilitation needs.
Features- Door anchor, carrying bag and starter guide included
- Great for gym, home, travel and office use
- Dimension - 6 x 6 x 6 in.
- Item weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.