PSBLK 55CM 55 cm. Professional Grade Exercise Stability Ball; Black
- Mfr # PSBLK 55CM
- Zoro # G703705315
product price:Â
$
34.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSBLK 55CM
- Zoro #
- G703705315
- UPC #
- 858952003682
- Country of Origin
- China
Description
Features
- Professional grade exercise balance ball - Pro Series
- 1000 lbs. Anti-Burst Rated
- 2000 lbs. Static Weight Rated
- Includes ball pump and starter brochure
- Color - Black
- Size - 55 cm.
- Dimension - 6 x 6 x 6 in.
- Item weight - 3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.