Seat Cushion Blue Orthopedic Comfort And Stadium Seat Cushion; Blue

  • Mfr # Seat Cushion Blue
  • Zoro # G504112756
product price: 
$
28.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Seat Cushion Blue
Zoro #
G504112756
UPC #
814425020181
Country of Origin
China

Description

Memory foam seat cushion is the perfect solution to create a comfortable seat anywhere. The design is light weight and made of memory foam to help maintain a healthy posture and assist in spine alignment, reducing back pain. Each cushion is intended to reduce pressure on the coccyx and hip bones. With a memory foam base, the cushion automatically goes back into place for use time and time again, conforming to your bodies' structure. All seat cushions measure 17 x 14 x 3 in., allowing them to fit in most seats and chairs. The zipper on backside of the cushion allows you to remove the cover for easy machine wash cleaning.

Features
  • Relieves compression and stress to tail bone, hip bone and coccyx.
  • Portable and light weight seat cushion.
  • Ideal for stadium seating, desk chairs, wheel chairs, or car seats.
  • Supports the spine and aids in posture.
  • Comes with a removable cover for easy cleaning.
  • Color - Blue
  • Dimension - 8 x 5.5 x 14.5 in.
  • Item weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews