Speed Rope Blue Speed Jump Rope Cable; Blue
- Mfr # Speed Rope Blue
- Zoro # G503923124
product price:Â
$
18.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Speed Rope Blue
- Zoro #
- G503923124
- UPC #
- 858952003293
- Country of Origin
- China
Description
Speed jump rope. Each jump rope is made of a steel cable for precision jumping. Both handles are adjustable to fit everyone and every size. Each cable is made with a lightweight design and is portable. Jump ropes are an excellent cardio exercise. Jumping rope can increase your cardiovascular muscles, as well as strength and endurance. Jump ropes benefit athletes, adults, children, and anyone looking to get in shape!
Features- Adjustable Speed Cable Jump Rope- 10 ft. in Length
- Potable and Compact
- Includes Instruction Guide
- Color - Blue
- Dimension - 6 x 6 x 6 in.
- Item weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.