Shop BLACK MOUNTAIN PRODUCTS
Create Account
Therapy Exercise Bands 3 Therapy Exercise Bands; Set of 3
- Mfr # Therapy Exercise Bands 3
- Zoro # G403756853
product price:
$
29.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Therapy Exercise Bands 3
- Zoro #
- G403756853
- UPC #
- 728028107562
- Country of Origin
- China
Description
Set of three therapy stretch resistance bands are made out of the highest quality rubber to ensure maximum durability and are 99 % latex free! These bands are ideal for physical therapy, exercise, weight loss, pilates, muscle toning, muscle strengthening, stretching, rehabilitation, and general health and fitness. Great for home use, gym use, office use and ideal for travel. Therapy bands are a great alternative to conventional weights and exercise equipment
Features- Three levels of resistance: Light, medium and heavy
- Each band measures 5 ft. in length
- A great alternative to conventional weights and equipment
- Includes door anchor, carrying bag and exercise guide
- Dimension - 6 x 6 x 6 in.
- Item weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.