Black Oak 10in Single Row LED Light Bar - Combo Optics - Black Housing - Pro Series 3.0
- Mfr # 10C-S5OS
- Zoro # G823512459
product price:Â
$
272.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10C-S5OS
- Zoro #
- G823512459
- UPC #
- 850079763074
- Country of Origin
- Unknown
Description
10in Single Row LED Light Bar - Combo Optics - Black Housing - Pro Series 3.0 Thin, sleek, and stealthy, the single-row series 10-inch single-row light bar packs an enormous amount of power into a single row of intense LED light! Using the best-performing LEDs on the market, this thin LED light bar will quickly become a light user can not live without. With its IP69K rating (the highest rating possible), this light will last through the most intense conditions. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 Degrees Ceramic Protection against UV, Salt Water & Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Combination Flood/Spot light pattern offers a superior lighting pattern Activities & Uses: Perfect duck boat bow light Spotlight ATV or UTV bumper lights Front bumper truck lights Technical Specifications: Total Wattage: 50W Amp. Draw: 3.3 LED Quantity: 10 Weight: 4.2 lbs. 6in In the Box: 10in light bar Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware is ready to install Sold as an Individual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.