Black Oak Nitron XR1 Color Night Vision Camera - Analog - White

  • Mfr # XR1-WA
  • Zoro # G623512512
product price: 
$
2,243.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XR1-WA
Zoro #
G623512512
UPC #
850079763050
Country of Origin
Unknown

Description

Nitron XR1 Color Night Vision Camera - Analog - White Navigate the Night with Brilliant HD Color Enhance your nighttime adventures with the new Nitron XR1 Color Camera, the ultimate low-light navigation tool for boaters, anglers, and maritime professionals. Designed for seamless integration on any vessel, this cutting-edge camera delivers crystal-clear imagery in near-total darkness, ensuring you stay safe and in control-no matter the conditions. Maximize Your Night Vision Advantage! Unlock the full potential of the Nitron XR1 Camera by pairing it with one of our high-performance IR light bars. This powerful combination takes nighttime navigation to the next level, providing unmatched visibility in total darkness. With advanced IR technology, you can preserve your natural night vision while significantly enhancing the camera's clarity, range, and performance. Navigate with greater confidence, detect obstacles with precision, and experience crystal-clear imaging even in the darkest environments. Upgrade your setup and own the night! Compact, Flush, and Built to Last The sleek, low-profile design allows for multiple mounting options, ensuring a perfect fit on any boat. Full Color HD Video Our advanced low-light sensor technology captures every detail in ultra-clear 1920 X 1080 color video, allowing you to navigate confidently without blinding spotlights or guesswork. Optimized Field of View With a 42-degree field of view, the Nitron XR1 offers precise and focused visibility, allowing you to detect objects ahead with exceptional color and clarity. Built for the Harsh Marine Environment with a Sleek, Integrated Design Engineered with an IP67 waterproof rating, the Nitron XR1 Camera withstands heavy rain, saltwater exposure, and extreme temperatures. Its rugged, corrosion-resistant housing ensures long-term durability in offshore and coastal environments. Features: Ultra Low-Light Sensor: Crystal clear color night vision 42 Degree Field of View: Focused and precise visibility Easy Plug-and-Play: Connects directly into your MFD Marine-Grade Durability: Built with IP67 waterproof housing to withstand harsh marine environments Compact and Lightweight: Easy install <

Ratings & reviews