Shop BLACK SWAN
Create Account
BSW2040 0.5 Point All Purpose Pipe Dope
- Mfr # BSW2040
- Zoro # G204175471
product price:
$
25.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSW2040
- Zoro #
- G204175471
- UPC #
- 54647020402
- Country of Origin
- China
Description
Black Swan’s All Purpose Pipe Dope is a yellow, soft-set, non-toxic pipe joint compound. Provides leak-proof resistance to high pressure, temperature expansion, contraction and extreme vibration. Excellent for food and potable water systems. NSF Certified.
Specifications- Size: 0.5 pt.
- Temperature Range: -50° F to +400° F
- Brushable Temperature Range: -50° F
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.