Shop BLACK SWAN

Manufacturing 7000 PVC Solvent Cement Reg Bodied; Clear - 4 oz

  • Mfr # 7000
  • Zoro # G604147382

product price: 
$
14.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7000
Zoro #
G604147382
UPC #
54647070001
Country of Origin
China

Description

PVC Solvent Cement Reg Bodied, Clear - 4 oz

PVC Solvent Cement, Regular Bodied (Clear), 4 Oz. For PVC pipe and fittings up to 4" Schedule 40 and 2" Schedule 80. NSF Certified. Medium to fast setting cement. Meets ASTM D-2564. For good bonding, prepare pipe with Purple or Clear Primer first. Shelf life is limited to 2 years from date on can. A LOW V.O.C. formulation. Dauber in cap.

Features
  • PVC Solvent Cement Reg Bodied, Clear - 4 oz
Specifications
  • Dimension: 4.21 x 8.38 x 7.75 in.
  • Cube: 273.42
  • Weight: 0.99 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.