This item is Discontinued.

Black Widow BWDDR22 2.5 in. Dual Race Venom BWE-BWDDR22

This item is Discontinued.

Black Widow

BWDDR22 2.5 in. Dual Race Venom (Discontinued)

Mfr # BWE-BWDDR22
Zoro # G504046884
UPC # 850027996240
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWE-BWDDR22
Zoro #
G504046884
UPC #
850027996240
Country of Origin
China

Description

Universal Race Venom Stainless Steel Oval Gray Exhaust Muffler (BWDDR-22) by Black Widow. Black Widow Race Venom series mufflers have the same patent pending internal hourglass design as the Venom and Widowmaker mufflers producing that signature crisp, clean and aggressive Black Widow tone without a harsh drone sound. All Race Venom mufflers are quality-welded, made out of brushed stainless steel.

Features
  • Made of brushed Stainless Steel
  • High performance sound characteristics
Specifications
  • Muffler Inlet Diameter: 3"
  • Muffler Outlet Diameter: 2.5"
  • Muffler Sound: Aggressive and Loud
  • Muffler Configuration: Dual - Dual
  • Muffler Series: Race Venom
  • Inlet - Outlet Configuration: Dual Inlet - Dual Outlet
  • Muffler Body Material: Stainless Steel
  • Muffler Body Finish: Gray
  • Muffler Body Shape: Oval

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.