This item is Discontinued.
This item is Discontinued.
1/4" Drive 60 Geared Teeth Pear Hand Ratchet, Chrome (Discontinued)
Mfr #
GW-9946R
Zoro #
G1673883
UPC # 662679574901
Country of Origin Taiwan, Province of China
Category Hand Ratchets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW-9946R
- Zoro #
- G1673883
- UPC #
- 662679574901
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4"
- Overall Length
- 7-1/4"
Details
- Item
- Hand Ratchet
- Number of Geared Teeth
- 60
- Head Style
- Pear
- Finish
- Chrome
- Insulated / Uninsulated
- Uninsulated
- Material
- Steel
- Features
- Ergonomic Handle, Drive Plug Can Be Turned By Twisting Handle Around its Axis (360 Degrees ) or Used as a Conventional Ratchet, Rubber Grip
- Standards
- ASME B107.10M
- Head Movement
- Fixed
- Reversing
- Yes
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Nonsparking
- No
- Min. Arc Swing
- 6 Degrees
Description
Gw-9946R Drive Rotator Ratchet, 1/4-Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov