This item is Discontinued.
This item is Discontinued.
1/4" Drive Socket Set, Metric, 11 pcs (Discontinued)
Mfr #
UW-533CDS
Zoro #
G3609121
UPC # 662679044084
Country of Origin Taiwan, Province of China
Category Impact Socket Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UW-533CDS
- Zoro #
- G3609121
- UPC #
- 662679044084
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4"
Details
- Item
- Socket Set
- Number of Pieces
- 11
- Finish
- Black Oxide
- SAE or Metric
- Metric
- Measurement Type
- Metric
- Includes
- (11) 1/4" Drive 6 Point Deep Socket: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (1) 9" Socket Bar; Socket Clip
- Standards
- ASME B107.2
- Sockets Included
- SAE: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4", Metric: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27mm
- Drive Type
- square
- Features
- Non-Slip Surface Treatment
- Impact Rated
- No
- Deep Socket Point Styles Included
- 6
- Socket Type
- 6 Pt Deep
- Connection Type
- Hex
Description
Uw-533Cds Drive Deep Impact Socket Set, 1/2-Inch, 33-Piece