This item is Discontinued.
This item is Discontinued.
3/4" Drive Socket Set, SAE, 14 pcs (Discontinued)
Mfr #
UW-2614DS
Zoro #
G3643893
UPC # 662679043766
Country of Origin Taiwan, Province of China
Category Impact Socket Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UW-2614DS
- Zoro #
- G3643893
- UPC #
- 662679043766
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Number of Pieces
- 14
- Finish
- Black Oxide
- SAE or Metric
- SAE
- Measurement Type
- SAE
- Includes
- (14) 3/4" Drive 6 Point Deep Socket: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8"; Blow Molded Case
- Features
- Non-Slip Surface Treatment
- Connection Type
- Hex
- Deep Socket Point Styles Included
- 6
- Impact Rated
- No
- Sockets Included
- 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-5/8"
- Standards
- ASME B107.33M
- Socket Type
- Impact
Description
Uw-2614Ds 6-Point Drive Deep Impact Socket Set, 3/4-Inch, 14-Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.