This item is Discontinued.
This item is Discontinued.
3/8" Drive Socket Set, Metric, 13 pcs (Discontinued)
Mfr #
U-1613MS
Zoro #
G4284147
UPC # 662679039790
Country of Origin Taiwan, Province of China
Category Impact Socket Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U-1613MS
- Zoro #
- G4284147
- UPC #
- 662679039790
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
Details
- Item
- Socket Set
- Number of Pieces
- 13
- Finish
- Black Oxide
- SAE or Metric
- Metric
- Measurement Type
- Metric
- Includes
- (13) 3/8" Drive 6 Point Deep Socket: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Blow Molded Case
- Standards
- ASME B107.33M
- Std. Socket Point Styles Included
- 6
- Socket Type
- Impact
- Connection Type
- Hex
- Features
- Non-Slip Surface Treatment
- Impact Rated
- No
- Sockets Included
- 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
Description
U-1613Ms 6-Pt Drive Metric Deep Impact Socket Set, 3/8", 13-Piece