This item is Discontinued.
This item is Discontinued.
3/8" Drive Socket Set, SAE, 12 pcs (Discontinued)
Mfr #
U-1512DS
Zoro #
G3731034
UPC # 662679039493
Country of Origin Taiwan, Province of China
Category Impact Socket Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U-1512DS
- Zoro #
- G3731034
- UPC #
- 662679039493
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Number of Pieces
- 12
- Finish
- Black Oxide
- SAE or Metric
- SAE
- Measurement Type
- SAE
- Includes
- (12) 3/8" Drive 6 Point Deep Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 3/8"; Blow Molded Case
- Connection Type
- Hex
- Deep Socket Point Styles Included
- 6
- Standards
- ASME B107.33M
- Sockets Included
- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 3/8"
- Socket Type
- Impact
- Features
- Non-Slip Surface Treatment
- Impact Rated
- No
Description
U-1512Ds 6-Point Drive Deep Impact Socket Set, 3/8-Inch, 12-Piece