This item is Discontinued.
This item is Discontinued.
Ratcheting Combination Wrench, 5/16 in. (Discontinued)
Mfr #
BW-1410
Zoro #
G2562016
UPC # 662679068882
Country of Origin Taiwan, Province of China
Category Ratcheting Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW-1410
- Zoro #
- G2562016
- UPC #
- 662679068882
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 5"
- Size
- 5/16"
Details
- Finish
- Full Polish
- Number of Points
- 12
- SAE or Metric
- SAE
- Wrench Style
- Reversible Combination
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Item
- Ratcheting Combination Wrench
- Reversing
- Yes
Description
Bw-1410 12 Pt Combination Revers Ratchet Wrench, 5/16", Full Polish Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.