This item is Discontinued.
This item is Discontinued.
Ratcheting Combo Wrench, 1/2 in., Stubby (Discontinued)
Mfr #
BW-2214R
Zoro #
G1192712
UPC # 51655102830
Country of Origin Taiwan, Province of China
Category Ratcheting Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW-2214R
- Zoro #
- G1192712
- UPC #
- 51655102830
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 4-1/4"
- Size
- 1/2"
Details
- Finish
- Full Polish
- Number of Points
- 12
- SAE or Metric
- SAE
- Wrench Style
- Reversible Combination, Stubby
- Item
- Ratcheting Combination Wrench
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Reversing
- Yes
Description
Bw-2214R 12 Pt Combination Stubby Revers Ratchet Wrench, 1/2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.