This item is Discontinued.

This item is Discontinued.
3/8" Drive Socket Set, Metric, 13 pcs (Discontinued)
Mfr #
U-1513MS
Zoro #
G6437402
UPC # 662679039523
Country of Origin Taiwan, Province of China
Category Impact Socket Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U-1513MS
- Zoro #
- G6437402
- UPC #
- 662679039523
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Number of Pieces
- 13
- Finish
- Black Oxide
- SAE or Metric
- Metric
- Measurement Type
- Metric
- Includes
- (13) 3/8" Drive 6 Point Standard Socket: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Description
U-1513Ms 6-Point Drive Metric Impact Socket Set, 3/8-Inch, 13-Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.