This item is Discontinued.

This item is Discontinued.
1/2" Drive Socket Set, Metric, 16 pcs (Discontinued)
Mfr #
UW-616MS
Zoro #
G6430926
UPC # 662679044169
Country of Origin Taiwan, Province of China
Category Impact Socket Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UW-616MS
- Zoro #
- G6430926
- UPC #
- 662679044169
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
Details
- Item
- Socket Set
- Number of Pieces
- 16
- Finish
- Black Oxide
- SAE or Metric
- Metric
- Measurement Type
- Metric
- Includes
- (16) 1/2" Drive 6 Point Standard Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 26mm, 27mm
Description
Uw-616Ms Drive Metric Impact Socket Set, 1/2-Inch, 16-Piece