This item is Discontinued.

Blackmore Pro Audio Blackmore Pro Audio BWC-901 1080p USB Webcam with Built-In PCM Microphone BWC-901

This item is Discontinued.

Blackmore Pro Audio

Blackmore Pro Audio BWC-901 1080p USB Webcam with Built-In PCM Microphone (Discontinued)

Mfr # BWC-901
Zoro # G304043137
UPC # 710645201235
Country of Origin China
Category Webcams
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWC-901
Zoro #
G304043137
UPC #
710645201235
Country of Origin
China

Description

The Blackmore USB 1080p Webcam with Built-In PCM Microphone is a webcam that smooth, high quality video streaming at 1080p 30 fps using advanced H.264 compression that works even in low light conditions. The wide angle lens and tilting capabilities ensure that you can capture any shot that you need to. Know that you will be heard with the built-in PCM microphone that provides crystal clear, natural audio to the other side. The BWC-901 is compatible with all popular video streaming software platforms and most operating systems.

Features
  • Advanced H.264 compression for transmitting high quality video
  • Built-in PCM microphones
  • USB 2.0 connector
  • Compatible with Windows, Mac OS, or Android
  • Wide angle and tilting with large 90 viewing area
Includes:
  • webcam, user manual, and attached USB cable
Specifications
  • Color: Black
  • Height: 1.5 in.
  • Length: 59.5 in.
  • Width: 4.5 in.
  • Weight: 0.37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.