Shop BLANCO
See all product information
Create Account
culina Mini Pull Down 1.8 GPM - Chrome
- Mfr # 441624
- Zoro # G2334600
product price:Â
$
818.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Flow Rate
1.8 GPM
Mounting Type
Deck-Mounted
Overall Height
17.13"
Manufacturers Warranty Length
Limited lifetime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 441624
- Zoro #
- G2334600
- UPC #
- 747943032025
- Country of Origin
- Germany
Dimensions
- Overall Height
- 17.13"
- Manufacturers Warranty Length
- Limited lifetime
- Overall Length
- 7.88"
- Overall Width
- 7.88"
Details
- ADA Compliant
- No
- Flow Rate
- 1.8 GPM
- Mounting Type
- Deck-Mounted
- Item
- Culina Mini Pull Down,1.8 GPM,Chrome
- Color
- Polished Chrome
- Material
- Brass
- Weight
- 7 lb
- Type
- Semi-Pro
Description
Culina Mini Pull Down,1.8 GPM,Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.