Shop BLANCO
See all product information
Create Account
Diamond Single Bowl, Drop-In, Metallic Gray, Dual Mount Mount, 1 Hole
- Mfr # 440209
- Zoro # G2332622
product price:Â
$
621.00
/ea
Free Shipping & Returns
Key Features
Overall Length
25"
Mounting Type
Dual Mount
Overall Width
22"
Overall Height
10"
Number of Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 440209
- Zoro #
- G2332622
- UPC #
- 747943019422
- Country of Origin
- Germany
Dimensions
- Overall Length
- 25"
- Overall Width
- 22"
- Overall Height
- 10"
- Manufacturers Warranty Length
- Limited lifetime
- Minimum Cabinet Size
- 27
Details
- Mounting Type
- Dual Mount
- Number of Holes
- 1
- Item
- Diamond Single Bowl,Drop-In,Metallic Gray
- No. of Bowls
- 1
- ADA Compliant
- No
- Color
- Metallic Gray
- Material
- Granite Composite
- Weight
- 29 lb
- Type
- Kitchen
Description
Diamond Single Bowl,Drop-In,Metallic Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.