Skip to Main Content
customer-service Help
Blanco

Empressa Bridge Faucet Pull Down 1.5 GPM - Polished Nickel

Blanco Empressa Bridge Faucet Pull Down 1.5 GPM - Polished Nickel 442506
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$746.20
Color: Polished Nickel
  • Number of Holes: 3
  • ADA Compliant: No
  • Flow Rate: 1.5 GPM
See full product details
This item ships free.
Total: $746.20

Blanco #442506 Specifications

  • Number of Holes: 3
  • ADA Compliant: No
  • Flow Rate: 1.5 GPM
  • Mounting Type: Deck-Mounted
  • Type: Pull-Down
  • Manufacturers Warranty Length: Limited lifetime
  • Overall Height: 16.25"
  • Overall Length: 9"
  • Material: Brass
  • Item: Faucet,1.5 gpm,Goosenck Spout,Plshd Nckl
  • Overall Width: 9"
  • Weight: 6 lb
  • Color: Polished Nickel
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Faucet,1.5 gpm,Goosenck Spout,Plshd Nckl

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No
  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Blanco #442506