This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442079
- Zoro #
- G7274904
- UPC #
- 747943039857
- Country of Origin
- Germany
Dimensions
- Overall Length
- 25"
- Overall Width
- 18"
- Overall Height
- 5.5"
- Manufacturers Warranty Length
- Limited lifetime
- Minimum Cabinet Size
- 30
Details
- Mounting Type
- Undermount
- Number of Holes
- 0
- Item
- Kitchen Sink
- No. of Bowls
- 1
- Color
- Stainless Steel
- Weight
- 16 lb
- ADA Compliant
- Yes
- Material
- Stainless Steel
- Type
- Kitchen
Description
Right angle, right accessories, right shape. Guided by our German heritage and attention to detail, the Quatrus R0 sink takes high design to the next level. Crafted with crisp zero radius corners, 18-gauge steel, and elegant optional accessories, you'll find all the right elements right before your eyes. With a lustrous, enduring finish the QUATRUS R0 MEDIUM ADA STAINLESS STEEL KTICHEN SINK is as attractive as it is practical. Offering clean lines and a sleek modern style, this collection works to complement even the most sophisticated kitchen designs. From cocktail parties to quiet dinners for two, prepping for the perfect evening has never been easier. The Quatrus R0 series contains a range of bowl sizes and configurations to fit any kitchen or lifestyle. This hardworking, durable and versatile sink offers more than just good looks.
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals
•ADA COMPLIANT: sink bowl depth is 5.5" for easy reach and access
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•SATIN POLISHED FINISH: The result of our hand-polished finishing process, which creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•OPTIONAL ACCESSORIES: Grid (item #233953), workstation (Item #441741), cutting board (item #231609/224390), colander (item #224387), and sink caddies (item #230694/230422)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals
•ADA COMPLIANT: sink bowl depth is 5.5" for easy reach and access
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•SATIN POLISHED FINISH: The result of our hand-polished finishing process, which creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•OPTIONAL ACCESSORIES: Grid (item #233953), workstation (Item #441741), cutting board (item #231609/224390), colander (item #224387), and sink caddies (item #230694/230422)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.