This item is Discontinued.

Blanco Solenta Semi-Pro 1.5 GPM Stainless 401991

This item is Discontinued.

Blanco

Solenta Semi-Pro 1.5 GPM Stainless (Discontinued)

Mfr # 401991
Zoro # G2149893
UPC # 778803019917
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
401991
Zoro #
G2149893
UPC #
778803019917
Country of Origin
Germany

Dimensions

Width
3.63 in
Height
17.50 in
Spout Length
8.06 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.