This item is Discontinued.

This item is Discontinued.
Solenta Senso Mini Sensor Kitchen Faucet 1.5 GPM - PVD Steel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401993
- Zoro #
- G1325966
- UPC #
- 778803019931
- Country of Origin
- Germany
Dimensions
- Manufacturers Warranty Length
- Limited lifetime
- Overall Length
- 8"
- Overall Width
- 8"
- Overall Height
- 18.88"
Details
- Number of Holes
- 1
- ADA Compliant
- No
- Flow Rate
- 1.5 GPM
- Mounting Type
- Deck-Mounted
- Item
- Faucet,Sensor-Activated,1.5 gpm,SS
- Material
- Brass
- Type
- Semi-Pro
- Color
- Stainless
- Weight
- 5 lb
Description
Faucet,Sensor-Activated,1.5 gpm,SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.