This item is Discontinued.

Blaupunkt Blaupunkt AMP3000D 3000W Monoblock Amplifier AMP3000D

This item is Discontinued.

Blaupunkt

Blaupunkt AMP3000D 3000W Monoblock Amplifier (Discontinued)

Mfr # AMP3000D
Zoro # G504053943
UPC # 815592024354
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AMP3000D
Zoro #
G504053943
UPC #
815592024354
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Specifications
  • Max Output Power: 3000W
  • RMS Power 4 Ohms: 380W x 1
  • RMS Power 2 Ohms: 630W x1
  • Signal to Noise Ratio: 96dB
  • Voltage Supply: 11 - 16V DC
  • Total Harmonic Distortion: ~0.05%
  • RCA Input: 2 Channel
  • Crossover Frequency: 40-180 Hz
  • Crossover Slope: 12dB/oct
  • Fuse: 40A x 3
  • Gain Adjust: 200mV ~ 8V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.