Shop BLAZING LEDZ
Create Account
900236 9 LED Super Bright Flashlights- 16 Pack - pack of 16
Mfr # 3390226
Zoro # G303923645
product price:Â $79.19
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3390226
- Zoro #
- G303923645
- UPC #
- 852879002360
- Country of Origin
- China
Description
Features
- Sub Brand: Trend Colors
- Product Type: Flashlight
- Bulb Type: LED
- Battery Size: AAA
- Color Family: Assorted
- Assembled Height: 7.3 in.
- Casing Material: Aluminum
- Battery Type: Alkaline
- Number of Batteries Required: 3
- Waterproof: Yes
- Batteries Included: Yes
- Assembled Width: 5 in.
- Impact Resistant: Yes
- Water Resistant
- Assorted colors include hot pink, lime green, neon blue and baby blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.