Shop BLAZING LEDZ
Create Account
900274 LED Work Light - pack of 12
Mfr # 9302241
Zoro # G704032267
product price:Â $74.69
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9302241
- Zoro #
- G704032267
- UPC #
- 852879002742
- Country of Origin
- China
Description
Features
- Product Type: Flashlight
- Bulb Type: LED
- Battery Size: AAA
- Color Family: Assorted
- Battery Type: Alkaline
- Waterproof: No
- Casing Material: Plastic
- Assembled Height: 3.625 in.
- Assembled Width: 2.25 in.
- Assembled Depth: 1.5 in.
- Rechargeable: No
- Impact Resistant: No
- Number of Batteries Required: 3
- Batteries Included: Yes
- 24 LED work light with 4 LED flashlight
- Backmounted 360 degree swivel hook and magnet for easy hanging
- Ideal for cars, garages, camping, closets and emergencies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.