This item is Discontinued.

Blickle 4" BLICKLE LOCKING Swvl CASTER -  L-POEV 100G-FI L-POEV 100G-FI

This item is Discontinued.

Blickle

4" BLICKLE LOCKING Swvl CASTER - L-POEV 100G-FI (Discontinued)

Mfr # L-POEV 100G-FI
Zoro # G5407982
Country of Origin Germany
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-POEV 100G-FI
Zoro #
G5407982
UPC #
-
Country of Origin
Germany

Description

"Pressed Steel Casters, Medium Duty Brackets, With Top Plate Fitting, Wheel With Elastic Solid Rubber Tire ‘Blickle Easyroll"", Stop Fix Brake" Lead Time: 3 Days Wheel Ø (D) [Mm]: 100 Tire Width (T2) [Mm]: 38 Load Capacity [Kg]: 200 Bearing Type: Plain Bore Axle Bore Ø (D) [Mm]: - Hub Length (T1) [Mm]: - Total Height [Mm]: 125 Plate Size [Mm]: 100 X 85 Bolt Hole Spacing [Mm]: 80 X 60 Bolt Hole Ø [Mm]: 9 Offset Swivel Caster [Mm]: 36 Stem Ø [Mm]: - Stem Legnth [Mm]: - Tread &Amp; Tire Hardness: 65&Deg; Shore A Temperature Rating: (-)25&Deg; C To +80&Deg; C, Temporarily Up To +100&Deg; C. At Ambient Temperatures Above +35&Deg; C The Load Capacity Is Reduced.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.