This item is Discontinued.

Blickle 5" BLICKLE LOCKING Swvl CASTER - L-ALEV 125K-FI L-ALEV 125K-FI

This item is Discontinued.

Blickle

5" BLICKLE LOCKING Swvl CASTER - L-ALEV 125K-FI (Discontinued)

Mfr # L-ALEV 125K-FI
Zoro # G5397105
Country of Origin Germany
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-ALEV 125K-FI
Zoro #
G5397105
UPC #
-
Country of Origin
Germany

Description

Pressed Steel Casters, Medium Duty Brackets, With Top Plate Fitting, Wheel With Elastic Solid Rubber Tire ‘Blickle Easyrollâ’ Lead Time: 3 Days Wheel Ø (D) [Mm]: 125 Tire Width (T2) [Mm]: 40 Load Capacity [Kg]: 200 Bearing Type: Ball Bearing Axle Bore Ø (D) [Mm]: - Hub Length (T1) [Mm]: - Total Height [Mm]: 150 Plate Size [Mm]: 100 X 85 Bolt Hole Spacing [Mm]: 80 X 60 Bolt Hole Ø [Mm]: 9 Offset Swivel Caster [Mm]: 40 Stem Ø [Mm]: - Stem Legnth [Mm]: - Tread &Amp; Tire Hardness: 65&Deg; Shore A Temperature Rating: (-)25&Deg; C To +80&Deg; C, Temporarily Up To +100&Deg;C. At Ambient Temperatures Above +60&Deg;C The Load Capacity Is Reduced

Ratings & reviews