This item is Discontinued.

Blickle 5" Blickle WAVE Swvl Caster - Hollow Rivet & Total lock - LWG-TPA 126G LWG-TPA 126G-RIFI

This item is Discontinued.

Blickle

5" Blickle WAVE Swvl Caster - Hollow Rivet & Total lock - LWG-TPA 126G (Discontinued)

Mfr # LWG-TPA 126G-RIFI
Zoro # G5409102
Country of Origin Germany
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LWG-TPA 126G-RIFI
Zoro #
G5409102
UPC #
-
Country of Origin
Germany

Description

Brackets: Made Of High-Quality, Impact-Resistant And Reinforced Nylon, With Encapsulated, Double-Sealed Grooved Ball Bearing In The Swivel Head, With Bolt Hole Fitting. Modern, Shapely Design. Wheel: Made Of Thermoplastic Rubber Elastomer (Tpe), Contains Traces Of Oil. Colour: Grey. Wheel Centre/Rim: Made Of High-Quality, Impact-Resistant Polypropylenee. Chemically Bonded. Colour: Grey. Chemical Characteristics: Chemical Resistance To Many Aggressive Substances, Except Oils. Operating Temperature: -25&Deg; C To +80&Deg; C. At Ambient Temperatures Above +60&Deg; C The Load Capacity Is Reduced. Maintenance-Free Under Standard Conditions. The Tread Contains Traces Of Oil. On Absorbent Surfaces This Can Cause Some Staining. As An Alternative, We Recommend The Wheels Of The Vpa, Vga Or Path Series. Wheel Diameter (Mm): 125 Wheel Width (Mm): 32 Load Capacity (Kg): 110 Total Height (Mm): 160 Top Plate Size (Mm): 55 Material Wheel: Thermoplastic Rubber Elastomer Materialwheel Center: Nylon Product Type: Caster Temperature Resistance Max (&Deg;C)": 60 Temperature Resistance Min (&Deg;C)": -20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.