This item is Discontinued.

Blickle 8" BLICKLE LOCKING Swvl CASTER -  L-POEV 200K L-POEV 200K

This item is Discontinued.

Blickle

8" BLICKLE LOCKING Swvl CASTER - L-POEV 200K (Discontinued)

Mfr # L-POEV 200K
Zoro # G5409565
Country of Origin Germany
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-POEV 200K
Zoro #
G5409565
UPC #
-
Country of Origin
Germany

Description

"Pressed Steel Casters, Medium Duty Brackets, With Top Plate Fitting, Wheel With Elastic Solid Rubber Tire ‘Blickle Easyroll"", Swivel Caster" Lead Time: 3 Days Wheel Ø (D) [Mm]: 200 Tire Width (T2) [Mm]: 50 Load Capacity [Kg]: 400 Bearing Type: Ball Bearing Axle Bore Ø (D) [Mm]: - Hub Length (T1) [Mm]: - Total Height [Mm]: 235 Plate Size [Mm]: 140 X 110 Bolt Hole Spacing [Mm]: 105 X 75-80 Bolt Hole Ø [Mm]: 11 Offset Swivel Caster [Mm]: 65 Stem Ø [Mm]: - Stem Legnth [Mm]: - Tread &Amp; Tire Hardness: 65&Deg; Shore A Temperature Rating: (-)25&Deg; C To +80&Deg; C, Temporarily Up To +100&Deg; C. At Ambient Temperatures Above +35&Deg; C The Load Capacity Is Reduced.

Ratings & reviews