This item is Discontinued.

Blodgett Element Kit, 240V, 6kW R7182

This item is Discontinued.

Blodgett

Element Kit, 240V, 6kW (Discontinued)

Mfr # R7182
Zoro # G7325954
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7182
Zoro #
G7325954
UPC #
-
Country of Origin
United States
Item
Element Kit, 240V, 6kW
For Use With
Combi Electric Cooking Appliance, Combi Steamer, Double Section Combination-Oven/Steamer, Electric Combi Steamer, Electric Combination Oven/Steamer, Electric Convection Oven
For Use With Mfr. Model Number
BCS-6, BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-8E, COS-8EDS, COS-8GDS
Fits Brand
Blodgett
Product Type
Element Kit
Compatible with Manufacturer Model Number
BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-66, COS-8E, COS-8EDS
For Use with Mfr Model Number
BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-66, COS-8E, COS-8EDS
Compatible Manufacturer Part Number
BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-66, COS-8E, COS-8EDS
Compatible with Mfr. Model No.
BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-66, COS-8E, COS-8EDS
Compatible Manufacturer Model Number
BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-66, COS-8E, COS-8EDS
Compatible with Manufacturer Model No.
BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-66, COS-8E, COS-8EDS
Compatible Pump Manufacturer Part Number
BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-66, COS-8E, COS-8EDS
Compatible Mfr. Model Number
BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-66, COS-8E, COS-8EDS
For Manufacturer Part Number
BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-66, COS-8E, COS-8EDS
Compatible with Mfr. Model Number
BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-66, COS-8E, COS-8EDS
Compatible Product Type
Combi Electric Cooking Appliance, Combi Steamer, Double Section Combination-Oven/Steamer, Electric Combi Steamer, Electric Combination Oven/Steamer, Electric Convection Oven

Description

Element Kit, 240V, 6kW, For Use With Combi Electric Cooking Appliance, Combi Steamer, Double Section Combination-Oven/Steamer, Electric Combi Steamer, Electric Combination Oven/Steamer, Electric Convection Oven, Product Type Element Kit, Compatible Manufacturer Part Number BCS-8DS, BCS-8E, CNV-8E, COS-101, COS-101S, COS-6, COS-66, COS-8E, COS-8EDS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.