This item is Discontinued.

Bloem Bloem 18in Grecian Pedestal Urn Black GU180-00 GU180-00

This item is Discontinued.

Bloem

Bloem 18in Grecian Pedestal Urn Black GU180-00 (Discontinued)

Mfr # GU180-00
Zoro # G503757743
UPC # 811214020568
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GU180-00
Zoro #
G503757743
UPC #
811214020568
Country of Origin
United States

Description

A perfect transition from classic Greece to America's Garden Scene with this Pedestal Urn. The Grecian series combines the natural look of stone with the durability and economy of polypropylene. 18-inch diameter.
  • Dimensions;
  • Length: 17.62517.625
  • Heigth: 31.514.5
  • Width: 17.62517.625
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.