This item is Discontinued.

Bloem Bloem 18in Lucca Window Box Black LWB1800 LWB1800

This item is Discontinued.

Bloem

Bloem 18in Lucca Window Box Black LWB1800 (Discontinued)

Mfr # LWB1800
Zoro # G903721160
UPC # 818573013040
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LWB1800
Zoro #
G903721160
UPC #
818573013040
Country of Origin
United States

Description

The Lucca is a self watering window box planter with a redesigned convenient self watering feature. Our fill spot is more subtle than traditional self-watering planters, giving the flower pot a more acceptable appearance. Made in the USA out of recyclable plastic, 7 year UV package, and features an attached tray.
  • Dimensions;
  • Length: 8.7
  • Heigth: 7
  • Width: 18
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.