This item is Discontinued.

Bloem Bloem JW41-26 144 oz Rite Watering Can - Bermuda Teal Aqua JW41-26

This item is Discontinued.

Bloem

Bloem JW41-26 144 oz Rite Watering Can - Bermuda Teal Aqua (Discontinued)

Mfr # JW41-26
Zoro # G704037859
UPC # 87404001574
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JW41-26
Zoro #
G704037859
UPC #
87404001574
Country of Origin
United States

Description

Lenovo Grey CD-4N341Y Smart Clock Essential/Luna. Digital LED, Amlogic A113X, Memory:512MB, Storage: 512MB, Google Assistant, No Battery, Speakers: 1 x 3W, Microphones:1xDual-Mic Array, Integrated Systems: 802.11 A/B/G/N/AC+BT5.0.

Constructed from the highest quality components, the Bloem Aqua Rite Watering Can is made from shatterproof plastic and is sure to last for. Bloem products live up to their name with user-friendly handles for precise watering and easy carrying. The long-stem spout and small opening allows you to control the water flow to your plants and makes it easier to water those hard to reach places. Works great for watering indoors potted plants, hard to reach plants, or self-watering planters. All weather durability with UV protection and thick wall design ensures long lasting use.

Features
  • Sleek, stylish design to keep plants hydrated
  • Lovely floral design detail
  • Resin plastic is extremely durable and frost proof
  • 1.2 Gal. capacity watering can
  • Perfect for hanging plants
  • Narrow spout for small plants
  • Extra-long water spout with comfortable, easy-to-use handle
  • One-piece construction eliminates leaks
  • Approved and Certified resin for with edibles & food
  • UV stabilized to resist fading & last for many years
  • Made of a plastic resin
  • Bermuda teal
Specifications
  • Dimensions: 15 x 5.75 x 10 in.
  • Color: Aqua
  • Capacity: 144 oz
  • Weight: 0.68 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.