This item is Discontinued.

Bloem Bloem LP1442 14 in. Lucca Planter; Living Green LP1442

This item is Discontinued.

Bloem

Bloem LP1442 14 in. Lucca Planter; Living Green (Discontinued)

Mfr # LP1442
Zoro # G803757702
UPC # 811214026393
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LP1442
Zoro #
G803757702
UPC #
811214026393
Country of Origin
United States

Description

Features
  • The planter comes with an attached basin that can be filled for the plant to feed from once the root system is established.
  • To start the plant, use convention top watering techniques, and then switch to bottom watering by filling the basin as needed for the roots to wick the water up.
  • The fill spot is more subtle than traditional self-watering planters, giving the flower pot a more acceptable appearance.
  • Finish - Living Green.
  • Dimension - 15.25 x 15.25 x 12.38 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.