This item is Discontinued.

This item is Discontinued.
Bloem LWB1845 18 in. Lucca Self Watering Window Box; Chocolate (Discontinued)
Mfr #
LWB1845
Zoro #
G503721508
UPC # 814174023501
Country of Origin China
Category Planters & Window Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWB1845
- Zoro #
- G503721508
- UPC #
- 814174023501
- Country of Origin
- China
Description
The Self Watering Lucca planter is made of recyclable plastic and is 100-percent UV stable. To start the plant, use convention top down watering techniques and then switch to bottom watering by filling the basin as needed for the roots to wick the water up. The fill spot is more subtle than traditional self-watering planters.
Features- Self watering design offers easy plant care all season long
- Keeps plants thriving longer and prevents over and under watering.
- Perfect for first-time gardeners, travelers, and drought conditions.
- 100-Percent UV stable & weather resistant.
- Lucca Self Watering Window Box
- Collection: Lucca
- Assortment Type: Window Box
- Color: Chocolate
- Size: 18 inch
- Material: Plastic
- Country of Origin: USA
- Dimension: 7.5" H
- Weight: 0.95 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.