This item is Discontinued.

Bloem Bloem T6328 18" Up's Daisy Planter Insert - Orange T6328

This item is Discontinued.

Bloem

Bloem T6328 18" Up's Daisy Planter Insert - Orange (Discontinued)

Mfr # T6328
Zoro # G703757833
UPC # 818573010087
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6328
Zoro #
G703757833
UPC #
818573010087
Country of Origin
United States

Description

The patented Up's a Daisy product is perfect for all round containers. The 12" size fits 22-24" planters and will save money by reducing a planters soil capacity by up to 80%!. The Up's A Daisy also keeps the planter light and aerates the soil, promoting a healthier plant.
  • Dimensions:
  • Height: 18
  • width: 18
  • Depth: 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.