Terra 2.7 in. H X 14.75 in. W X 16 in. D Resin Traditional Plant Saucer Terra Cotta

  • Mfr # 51016C
  • Zoro # G2713679
product price: 
$
12.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
51016C
Zoro #
G2713679
UPC #
87404510168
Country of Origin
United States

Description

Ideal for a wide range of indoor or outdoor arrangements including mixed flowers, vegetables and more. Durable, lightweight resin construction with natural textures and decorative embellishments. Optional punch out drainage holes protect against overwatering by allowing excess water to drain out. Thick walls improve strength for lasting durability. Made with high quality color pigments and UV additives to withstand the elements. Constructed with high quality color pigments and UV additives, these trays offer all weather durability. Great alternative and lightweight option to clay or ceramic planter trays. Self centering trays match terra pots. Textured finish looks like natural clay Wide range of sizes to fit all fiskars resin terra pots.


  • • Ribbed bottom provides critical airflow for healthy root aeration
  • • FDA approved resin for contact with edibles and food
  • • 100 percent recyclable material
  • • Thick resin construction with anti-fade UV protection offers durability that withstands the elements
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews