Terra 3.75 in. H X 4.25 in. W Resin Traditional Planter Terracotta Clay

  • Mfr # 20-50004C
  • Zoro # G2711098
product price: 
$
5.89
/ea
Sold in multiples of 2 for $11.78

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-50004C
Zoro #
G2711098
UPC #
87404500046
Country of Origin
United States

Description

Add a touch of color to your garden or home with this charming Bloem Terra Pot Planter. Inspired by the look of clay planters but constructed of a durable polypropylene material, enabling years of functionality and reliable use. The tapered style resin planter is a tough, lightweight alternative to clay or ceramic planters. Includes drainage holes to help prevent against overwatering. Made with high-quality color pigments and UV additives, this planter offers excellent all-weather durability. Available in a wide range of sizes and colors to enhance any home's indoor or outdoor decor.


  • • 4 inch Terrapot
  • • Terracotta clay color
  • • Tapered shape with rolled lip for added durability
  • • Self centering matching trays
  • • Durable and weather resistant
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews