This item is Discontinued.

Bloem Terra 14.25 in. H X 17.25 in. W Resin Traditional Planter Living Green 50416

This item is Discontinued.

Bloem

Terra 14.25 in. H X 17.25 in. W Resin Traditional Planter Living Green (Discontinued)

Mfr # 50416
Zoro # G1940361
UPC # 87404504167
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50416
Zoro #
G1940361
UPC #
87404504167
Country of Origin
United States

Description

Add a touch of color to your garden or home with this charming Bloem Terra Pot Planter. Inspired by the look of clay planters but constructed of a durable polypropylene material, enabling years of functionality and reliable use. The tapered style resin planter is a tough, lightweight alternative to clay or ceramic planters. Includes drainage holes to help prevent against overwatering. Made with high-quality color pigments and UV additives, this planter offers excellent all-weather durability. Available in a wide range of sizes and colors to enhance any home's indoor or outdoor decor.


  • • Matte finish is perfect for resisting scratches, dirt and fingerprints
  • • Textured finish it looks so much like natural clay
  • • Tapered shape with rolled lip for added durability
  • • UV stabilized plastic is fade resistant and will last for many years
  • • Durable and weather resistant
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.